Shop All Ropes
Sterling
Sterling Banshee Rope 7/16 x 600' No Splice
Mfr # BNSE : BNSE-600-NS
Zoro # G5382122
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material 24 strand double braid Polyester
- Working Load Limit 835 lbs. (3.7 kN)
- Rope Type Arborist Climbing
- Elongation at 10% MBS 3.8% @ 540 lbs.
- Tensile Strength 8,353 lbs. (37.1 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 600 ft. |
Details
Rope Material | 24 strand double braid Polyester |
Working Load Limit | 835 lbs. (3.7 kN) |
Rope Type | Arborist Climbing |
Elongation at 10% MBS | 3.8% @ 540 lbs. |
Tensile Strength | 8,353 lbs. (37.1 kN) |
Color | Hi-Viz Green/Blue |
Description
Sterling Banshee is a 11mm 7/16 lightweight arborist climbing line. Sterling Banshee is a new 24-strand climbing line designed for tree care professionals looking for a rope that combines light-weight and a resilient roundness. The abrasion-resistant cover is braided with high-visibility green and blue and a semi-reflective gold, so you can easily see it in any lighting conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Wire Hooks (1610WHSS-BLK)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Rigging/Climbing Rope, 11/32"Dia.x150'L (P090000046)
- WELLINGTON Twine Mason Ln#18X260'Wh (G5118Z0260)
- Sterling Chains, Ropes & Cables