Shop All Kitchen Sinks
Sterling
Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8"
Mfr # 24912-4-NA
Zoro # G5079235
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Top
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 24912-4-NA
- Zoro # G5079235
- UPC # 885612454416
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 8 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Top |
Description
Add a contemporary twist to your kitchen with the geometric design lines of the Southhaven kitchen sink. Its single-bowl design provides plenty of workspace, and SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (438291)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1-1/4 (4307001162)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU2522BK0)
- Sterling Kitchen Sinks