Shop All Kitchen Sinks
Sterling
Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8"
Mfr # 11402-4-NA
Zoro # G5079847
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Top
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11402-4-NA
- Zoro # G5079847
- UPC # 87206774942
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 8 in |
Depth | 8 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Top |
Description
Featuring two spacious bowls and SilentShield technology, an exclusive sound-absorbing system that reduces noise and vibration, the Southhaven double-bowl kitchen sink is perfect for any kitchen. Its stainless steel construction is both durable and easy to clean.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- HYDRA-ZORB Insulation Coupling 1-5/8" OD x 1" Wall, 8-Series for Elastomeric (828162)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2022103)
- Sterling Kitchen Sinks