Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
924 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A924X250
Zoro # G600575158
product price: $96.85
/pk 250, $0.39/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A924X250
- Zoro # G600575158
- UPC # 742839474125
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- STERLING SEAL & SUPPLY 427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL427X25)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- ZORO SELECT Square Profile Viton O-Ring, Dash 206, PK10 (ZUSAVSQ70206)
- Sterling Seal & Supply Individual & Bulk O-Rings