Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
916 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.916X1000
Zoro # G400584039
product price: $53.15
/pk 1000, $0.05/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.916X1000
- Zoro # G400584039
- UPC # 742839444982
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- ZORO SELECT O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25 (U38869.012.0093)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7131-310-628-00)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT013X1000)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A135X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1CTC8)
- Sterling Seal & Supply Individual & Bulk O-Rings