Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
908 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.908X1000
Zoro # G800580587
product price: $47.99
/pk 1000, $0.05/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.908X1000
- Zoro # G800580587
- UPC # 742839444920
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (9 5/8" Repeat), Running Rose Chair Rail (CHA03X00RO)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- STERLING SEAL & SUPPLY 110 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL110X500)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.335X25)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A349X25)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 90A Shore Brown, -25 Pack (ORBRNVT90A334X25)
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- Sterling Seal & Supply Individual & Bulk O-Rings