Shop All Ceramic Fiber Insulation
Sterling Seal & Supply
60"x24"x1/2" Pre-Cut Ceramic Insulation 8lb 2300F
Mfr # 2300.cfb.8lb.60x24x0.5x1
Zoro # G800721904
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # 2300.cfb.8lb.60x24x0.5x1
- Zoro # G800721904
- UPC # 742839492808
- Country of Origin United States
- Category Ceramic Fiber Insulation
Description
Ceramic Fiber Blanket, High-Purity Grade, 6 pound density, 1/2" inch thick, SIZE is 60" x 24" inch RECTANGLE (1 ea. included). What is Ceramic Fiber Blanket? Ceramic Fiber Blankets supplied by Sterling Seal & Supply are manufactured from spun TaoFibre Ceramic fiber and is needled to provide exceptional handling strength for high temperature insulation applications. Blanket is typically offered in three standard grades referred to as commercial, High-Purity, and Zirconia grade. This listing is High-Purity Grade. All grades are lightweight and thermally efficient resulting in a material that has the advantage of low heat storage and complete resistance to thermal shock. Blanket is produced in varying dimensions, temperature ratings, and for different applications. A Ceramic Fiber Blanket is ideal to use when working with outdoor pizza ovens, furnaces, boilers, nuclear insulation and high temperature pipe insulations. Ceramic Fiber Blankets supplied by Sterling Seal & Supply have excellent insulating properties, low thermal conductivity, excellent thermal shock resistance, low heat storage capacity & inorganic (smoke free). Used in furnace kiln, reformer and boiler lining, laboratory ovens, furnace door lining and seals, furnace repair, annealing furnace linings, investment casting mold wrap, stress–relieving blankets, reusable steam and gas turbine insulation, expansion joints packing, high temperature gaskets, fire protection & acoustical service. Blanket must be cut with a sharp utility knife for proper fit Adaptable, trim, mold, and shape to fit a variety or forms and shapes
Restrictions
- WARNING: This product can expose you to chemicals including Ceramic fibers (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- KOHLER Coralais Hotelier (13448-CP)
- NATIONAL BRAND ALTERNATIVE Water Meter Coup Brs .25 Lf- (289400)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1128)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- STERLING SEAL & SUPPLY 31"x24"x1/2" Pre-Cut Ceramic Insulation 8lb 2300F -4PK (2300.cfb.8lb.31x24x0.5x4)
- STERLING SEAL & SUPPLY 31"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.31x24x1x1)
- STERLING SEAL & SUPPLY 12"x24"x1/2" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.12x24x0.5x1)
- STERLING SEAL & SUPPLY 60"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.60x24x1x1)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- Sterling Seal & Supply Ceramic Fiber Insulation