Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
469 Viton / FKM O-ring 75A Shore Black, -3 Pack
Mfr # ORVT75.469X3
Zoro # G600574632
product price: $88.59
/pk 3, $29.53/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.469X3
- Zoro # G600574632
- UPC # 742839459344
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- BALDWIN ESTATE Broached Spindles (0526.004)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #230 (T7606001)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38871.012.0275)
- Sterling Seal & Supply Individual & Bulk O-Rings