Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
463 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD463X25
Zoro # G000576649
product price: $77.49
/pk 25, $3.10/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD463X25
- Zoro # G000576649
- UPC # 733102012366
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- CORBIN RUSSWIN 6-Pin Keyblank, 59B2 Keyway, Coined Logo Only, 50 Pack (59B2-6PIN-10 (50PK))
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-4 (01-30027-4)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- STERLING SEAL & SUPPLY 348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A348X25)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- STERLING SEAL & SUPPLY 453 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD453X25)
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- Sterling Seal & Supply Individual & Bulk O-Rings