Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
460 Viton / FKM O-ring 75A Shore Black, -6 Pack
Mfr # ORVT75.460X6
Zoro # G900573663
product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.460X6
- Zoro # G900573663
- UPC # 742839455612
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2231PO-EN)
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- SICURIX Safety Breakaway Lanyard with Hook, 36", Black (BAU65509)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STERLING SEAL & SUPPLY 354 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A354X100)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A012X250)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- STERLING SEAL & SUPPLY 427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL427X25)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- Sterling Seal & Supply Individual & Bulk O-Rings