Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
459 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD459X25
Zoro # G700576550
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD459X25
- Zoro # G700576550
- UPC # 733102012243
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Mechanical Push Button Lockset, Lever Handle, Entry, Right, Satin Crome, 1-3/8 in to 2-1/4 in (LR-1011-26D-41)
- GLOBAL INDUSTRIAL Neodymium Magnetic Assembly w/ Key Ring, 35 Lbs. Pull, 6PK (320756)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- EMTEK Satin Nickel Knobs 86401US15 (86401US15)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- STERLING SEAL & SUPPLY 141 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD141X250)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 234, PK10 (ZUSAHSQ70234)
- Sterling Seal & Supply Individual & Bulk O-Rings