Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
457 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD457X25
Zoro # G300576561
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD457X25
- Zoro # G300576561
- UPC # 733102012182
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-605)
- JACKNOB Door Hook Two Pronge (4020)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.904X250)
- ZORO SELECT O-Ring, Dash 212, PTFE, 0.13 In., PK10 (1RGH7)
- Sterling Seal & Supply Individual & Bulk O-Rings