Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
455 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD455X25
Zoro # G800576856
original price:
$87.19
15% off
new price: $73.29
/pk 25, $2.93/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD455X25
- Zoro # G800576856
- UPC # 733102012120
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 3"W x 3"H x 1/2"P (ROSP030X030X050SDG02)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- STERLING SEAL & SUPPLY 109 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.109X250)
- STERLING SEAL & SUPPLY 461 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL461X6)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- KOHLER O-Ring, 77642 (77642)
- Sterling Seal & Supply Individual & Bulk O-Rings