Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
455 EPDM O-Ring 70A Shore Black, -12 Pack
Mfr # OREPD455X12
Zoro # G900576756
product price: $38.25
/pk 12, $3.19/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD455X12
- Zoro # G900576756
- UPC # 733102012113
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (5755.003)
- KIPP Spring Plunger, Standard Spring Force D=M08 L=16, Steel, Comp: Ball Steel (K0309.08)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- STERLING SEAL & SUPPLY 140 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A140X1000)
- STERLING SEAL & SUPPLY 278 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD278X25)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- STERLING SEAL & SUPPLY 452 Viton / FKM O-ring 90A Shore Black, -3 Pack (ORVT90.452X3)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- Sterling Seal & Supply Individual & Bulk O-Rings