Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
454 EPDM O-Ring 70A Shore Black, -12 Pack
Mfr # OREPD454X12
Zoro # G600576186
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD454X12
- Zoro # G600576186
- UPC # 733102012083
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- MAJOR Major: PIT BULL - Metal Door Latch Forming Tool (MJR-MDLT-1)
- EBERHARD MANUFACTURING CO Padlocking Paddle Hdl. W/Holes (EMC 84-4907 ZN)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- STERLING SEAL & SUPPLY 207 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT207X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.363X12)
- STERLING SEAL & SUPPLY 463 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD463X25)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- Sterling Seal & Supply Individual & Bulk O-Rings