Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
454 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack
Mfr # ORBN70A454X6
Zoro # G800574319
product price: $20.89
/pk 6, $3.48/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A454X6
- Zoro # G800574319
- UPC # 742839513565
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0415BOX)
- KEYLESS FACTORY Keyless Factory: 2018-2019 GMC Terrain / 4-Button Smart Key / PN: 13584512 / HYQ1AA (RSK-GM-TER4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- STERLING SEAL & SUPPLY 012 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A012X1000)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 272 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT272X50)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- ZORO SELECT Brown Viton O-Ring, Dash 116, PK50 (ZUSAVB75116)
- Sterling Seal & Supply Individual & Bulk O-Rings