Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
454 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack
Mfr # ORBN70A454X25
Zoro # G600574311
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A454X25
- Zoro # G600574311
- UPC # 742839506581
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.228X125)
- STERLING SEAL & SUPPLY 454 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD454X12)
- STERLING SEAL & SUPPLY 463 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD463X25)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- STERLING SEAL & SUPPLY 272 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT272X50)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 60 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R109x60)
- Sterling Seal & Supply Individual & Bulk O-Rings