Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
453 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD453X25
Zoro # G300576073
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD453X25
- Zoro # G300576073
- UPC # 733102012069
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- EKENA MILLWORK 3"H x 2"P x 3 5/8"F x 94 1/2"L Dentil Crown Moulding (MLD03X02X03DE)
- MACCOURT Type K Window Cover (4017CH)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0116)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A364X100)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- Sterling Seal & Supply Individual & Bulk O-Rings