Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
452 Viton / FKM O-ring 90A Shore Black, -3 Pack
Mfr # ORVT90.452X3
Zoro # G100578390
product price: $61.25
/pk 3, $20.42/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.452X3
- Zoro # G100578390
- UPC # 742839451898
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- PERFORMANCE TOOL Aluminum Assorted Pill Fob Key Chain (W3217)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- HAGER Satin Brass Hinge RC174144.BX (29698)
- STERLING SEAL & SUPPLY 471 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL471X25)
- STERLING SEAL & SUPPLY 207 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD207X500)
- STERLING SEAL & SUPPLY 380 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A380X50)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A163X250)
- STERLING SEAL & SUPPLY 906 Viton / FKM O-ring 90A Shore Black, -500 Pack (ORVT90.906X500)
- KOHLER O-Ring, 77955 (77955)
- Sterling Seal & Supply Individual & Bulk O-Rings