Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
451 Viton / FKM O-ring 70A Shore Black, -3 Pack
Mfr # ORVT451X3
Zoro # G300579500
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT451X3
- Zoro # G300579500
- UPC # 742839440960
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SPD Welded Blade End Gas Spring (GSWB250822)
- STERLING SEAL & SUPPLY 213 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A213X250)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT363X50)
- STERLING SEAL & SUPPLY 924 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A924X250)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- Sterling Seal & Supply Individual & Bulk O-Rings