Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
451 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD451X25
Zoro # G000576144
product price: $52.79
/pk 25, $2.11/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD451X25
- Zoro # G000576144
- UPC # 733102012007
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR 100ft Vehicle Sensor Wired Exit Wand (FM140)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Oil Rubbed Bronze (BTC20U10B)
- ZORO SELECT Lifting Magnet, 100 lb. Pull (6YA69)
- ALTRONIX Power Supply 12VDC (AL100UL)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- STERLING SEAL & SUPPLY 156 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A156X125)
- ZORO SELECT O-Ring, Dash 368, Buna N, 0.21 In., PK5 (U38801.018.0775)
- Sterling Seal & Supply Individual & Bulk O-Rings