Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
451 EPDM O-Ring 70A Shore Black, -12 Pack
Mfr # OREPD451X12
Zoro # G300576158
product price: $33.65
/pk 12, $2.80/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD451X12
- Zoro # G300576158
- UPC # 733102011994
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- M-D Transition Floor Cherry 36 In (46147)
- ILCO Ilco: Key Blanks, A1054WD-FA3 FALCON (T F54GA) (ILCO-A1054WD-FA3)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A135X250)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- STERLING SEAL & SUPPLY 123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A123X500)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.354X25)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.340X100)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- Sterling Seal & Supply Individual & Bulk O-Rings