Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
449 Viton / FKM O-ring 70A Shore Black, -12 Pack
Mfr # ORVT449X12
Zoro # G600579279
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT449X12
- Zoro # G600579279
- UPC # 742839433665
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- PREMIER LOCK Passage Door Knob, Solid Brass (PA03)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- Sterling Seal & Supply Individual & Bulk O-Rings