Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
447 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD447X25
Zoro # G800575903
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD447X25
- Zoro # G800575903
- UPC # 733102011888
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Bracket 66013 (056320)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- KIPP Pin Retaining Rings stainless steel (K0367.28)
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.012X500)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- STERLING SEAL & SUPPLY 906 Viton / FKM O-ring 90A Shore Black, -500 Pack (ORVT90.906X500)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- ZORO SELECT Hard Buna-N O-Ring, Dash 333, PK25 (ZUSAH90333)
- Sterling Seal & Supply Individual & Bulk O-Rings