Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
446 EPDM O-Ring 70A Shore Black, -6 Pack
Mfr # OREPD446X6
Zoro # G400575495
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD446X6
- Zoro # G400575495
- UPC # 733102011864
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike (10620401)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- KARP ASSOCIATES, INC Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 24"Wx24"H, KRPP2424PH (KRPP2424PH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- Sterling Seal & Supply Individual & Bulk O-Rings