Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
445 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD445X25
Zoro # G500575753
product price: $43.95
/pk 25, $1.76/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD445X25
- Zoro # G500575753
- UPC # 733102011826
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Motion Sensor (10FOCUS)
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 10In (N129-726)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- HY-KO HY-KO KB138-200 Key Identification Tag, Plastic, 200 (KB138-200)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- STERLING SEAL & SUPPLY 434 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL434X25)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- STERLING SEAL & SUPPLY 128 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL128X500)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJD1)
- Sterling Seal & Supply Individual & Bulk O-Rings