Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
445 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack
Mfr # ORBN70A445X25
Zoro # G500573940
product price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A445X25
- Zoro # G500573940
- UPC # 742839506499
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1367S)
- WEDGE-LOC CORNER BRACE SET ALU (205)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- STERLING SEAL & SUPPLY 380 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A380X50)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A357X50)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- STERLING SEAL & SUPPLY 906 Viton / FKM O-ring 90A Shore Black, -500 Pack (ORVT90.906X500)
- STERLING SEAL & SUPPLY 463 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD463X25)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- Sterling Seal & Supply Individual & Bulk O-Rings