Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
438 Viton / FKM O-ring 70A Shore Black, -25 Pack
Mfr # ORVT438X25
Zoro # G600578197
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT438X25
- Zoro # G600578197
- UPC # 742839433559
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- STERLING SEAL & SUPPLY 213 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A213X250)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- Sterling Seal & Supply Individual & Bulk O-Rings