Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
434 Silicone O-ring 70A Shore Red, -12 Pack
Mfr # ORSIL434X12
Zoro # G000573198
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL434X12
- Zoro # G000573198
- UPC # 742839492006
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 8 ft to 24 ft Adjustable Lag Pole (TP05240)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- PRIME-LINE Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Left-Handed Single Pack (H 4281)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- STERLING SEAL & SUPPLY 434 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL434X25)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- Sterling Seal & Supply Individual & Bulk O-Rings