Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
431 Viton / FKM O-ring 90A Shore Black, -6 Pack
Mfr # ORVT90.431X6
Zoro # G500577412
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.431X6
- Zoro # G500577412
- UPC # 742839451683
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Blank Classic Wrap Around for Mortise Lock with 86 Cut Out for 1-3/4" Door (CW504S)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2765D)
- SCHLAGE Cylindrical Lock, ND80TD RHO 626 (ND80TD RHO 626)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A910X250)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- Sterling Seal & Supply Individual & Bulk O-Rings