Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
429 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A429X25
Zoro # G800583892
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A429X25
- Zoro # G800583892
- UPC # 742839466182
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3052-PB)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1801KALJWWG)
- KABA RU46-A1011D1 Russwin Lock Key Blank, 10PK (174623)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, PK5 (1NCN4)
- STERLING SEAL & SUPPLY 453 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A453X25)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL212X1000)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0300)
- Sterling Seal & Supply Individual & Bulk O-Rings