Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
428 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack
Mfr # ORBN70A428X50
Zoro # G400571510
product price: $39.69
/pk 50, $0.79/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A428X50
- Zoro # G400571510
- UPC # 742839506321
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- HARDWARE RESOURCES 20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-20)
- OOK Hanger Picture Pro 100Lb Cap (50027)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- STERLING SEAL & SUPPLY 337 Fluorosilicone O-ring 70A Shore Blue, -50 Pack (ORFSIL337X50)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- STERLING SEAL & SUPPLY 129 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A129X1000)
- STERLING SEAL & SUPPLY 233 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A233X500)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT240X125)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- Sterling Seal & Supply Individual & Bulk O-Rings