Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack
Mfr # ORFSIL427X25
Zoro # G600579606
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Fluorosilicone
- Durometer 70A
- Type O-Ring
- Material Fluorosilicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORFSIL427X25
- Zoro # G600579606
- UPC # 742839499333
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Fluorosilicone |
Durometer | 70A |
Type | O-Ring |
Material | Fluorosilicone |
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- MINER ELASTOMER GBR Bumper, Peak Force: 150 lbs./670 N (GBR-4)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD216X1000)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- STERLING SEAL & SUPPLY 112 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A112X500)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 024, PK50 (ZUSAHSQ70024)
- Sterling Seal & Supply Individual & Bulk O-Rings