Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
389 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack
Mfr # ORBN90A389X12
Zoro # G900576213
product price: $43.99
/pk 12, $3.67/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A389X12
- Zoro # G900576213
- UPC # 742839523670
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- GLOBAL DOOR CONTROLS Commercial Storeroom Ball Door Knob Lockset (GLC-5180B-626)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- HOMECARE PRODUCTS M19-1092-900 Master Padlock Key Blank; Pack of 10 (HO834692)
- STERLING SEAL & SUPPLY 210 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT210X1000)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- STERLING SEAL & SUPPLY 468 Viton / FKM O-ring 70A Shore Black, -1 Pack (ORVT468X1)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 129 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A129X1000)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- Sterling Seal & Supply Individual & Bulk O-Rings