Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
378 Viton / FKM O-ring 70A Shore Black, -12 Pack
Mfr # ORVT378X12
Zoro # G100575870
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT378X12
- Zoro # G100575870
- UPC # 742839436888
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Latch EMPSL234S7 (EMPSL234S7)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/16 in. L Polished Bronze Bolt Snap 40 lb (T7625614)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- STERLING SEAL & SUPPLY 445 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD445X25)
- STERLING SEAL & SUPPLY 266 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A266X50)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- Sterling Seal & Supply Individual & Bulk O-Rings