Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
373 Viton / FKM O-ring 75A Shore Black, -25 Pack
Mfr # ORVT75.373X25
Zoro # G800580273
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.373X25
- Zoro # G800580273
- UPC # 742839458675
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- OEM REF: 1999-2004 Jeep Cherokee / Grand Cherokee / 3-Button FOB Keyless Entry Remote / PN: 5603 (OR-MOP001)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38875.006.0043)
- Sterling Seal & Supply Individual & Bulk O-Rings