Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
371 Viton / FKM O-ring 90A Shore Black, -12 Pack
Mfr # ORVT90.371X12
Zoro # G400574825
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.371X12
- Zoro # G400574825
- UPC # 742839451379
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE CVR Panic Exit Device x 42" x Black x with cylinder kit (FCH-369242-BL)
- ILCO Ilco: Key Blanks, 1653-AM4 AMERICAN LOCK (ILCO-1653-AM4)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- STERLING SEAL & SUPPLY 217 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL217X250)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- STERLING SEAL & SUPPLY 389 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A389X12)
- STERLING SEAL & SUPPLY 459 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A459X6)
- ZORO SELECT O-Ring, Buna N, 27mm OD, PK50 (1RJH8)
- Sterling Seal & Supply Individual & Bulk O-Rings