Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
370 EPDM O-Ring 70A Shore Black, -50 Pack
Mfr # OREPD370X50
Zoro # G500572356
product price: $52.99
/pk 50, $1.06/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD370X50
- Zoro # G500572356
- UPC # 733102010454
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture Frame Large (50203)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- HAGER Satin Stainless Steel Hinge RC1541432D.BX (33008)
- QUINCY LAB Rubber Grommet for Thermometer (101-2204)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD459X25)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38801.012.0131)
- Sterling Seal & Supply Individual & Bulk O-Rings