Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
365 Viton / FKM O-ring 90A Shore Black, -50 Pack
Mfr # ORVT90.365X50
Zoro # G500574268
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.365X50
- Zoro # G500574268
- UPC # 742839444036
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE 48 In. 4-Door Folding Door Hardware (1700486H)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- PAMEX 5ft Spacious Shower Rod with Flange Bright Chrome Finish (BSRCP573)
- M-D Reducer Multi-Pur Wrm Gry 72In (43368)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- STERLING SEAL & SUPPLY 380 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A380X50)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- STERLING SEAL & SUPPLY 012 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A012X1000)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL232X250)
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- Sterling Seal & Supply Individual & Bulk O-Rings