Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
364 Silicone O-ring 70A Shore Red, -25 Pack
Mfr # ORSIL364X25
Zoro # G900581323
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL364X25
- Zoro # G900581323
- UPC # 742839491597
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- STERLING SEAL & SUPPLY 207 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT207X250)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- STERLING SEAL & SUPPLY 131 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A131X1000)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- Sterling Seal & Supply Individual & Bulk O-Rings