Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
363 Viton / FKM O-ring 75A Shore Black, -50 Pack
Mfr # ORVT75.363X50
Zoro # G600580350
product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.363X50
- Zoro # G600580350
- UPC # 742839454936
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2486134)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A334X250)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- STERLING SEAL & SUPPLY 267 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A267X50)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- STERLING SEAL & SUPPLY 227 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A227X125)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- Sterling Seal & Supply Individual & Bulk O-Rings