Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack
Mfr # ORBN70A363X50
Zoro # G800580914
product price: $37.15
/pk 50, $0.74/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A363X50
- Zoro # G800580914
- UPC # 742839509452
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- DURA-LIFT Rubber Garage Door Bottom Seal, 5/16 in. Double-T, 3.5" Wide, 17 ft. (DLSR17)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS292)
- STERLING SEAL & SUPPLY 378 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT378X12)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A335X25)
- STERLING SEAL & SUPPLY 427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL427X25)
- STERLING SEAL & SUPPLY 018 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL018X500)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- Sterling Seal & Supply Individual & Bulk O-Rings