Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
362 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A362X25
Zoro # G900578552
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A362X25
- Zoro # G900578552
- UPC # 742839469497
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- HARDWARE RESOURCES Slide Rear Bracket Installation Tool For Metal Undermount and Ball Bearing Slide Rear Brackets (HR-TOOL-RBINST)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- STERLING SEAL & SUPPLY 007 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.007X250)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.126X500)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- STERLING SEAL & SUPPLY 110 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A110X500)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0100)
- Sterling Seal & Supply Individual & Bulk O-Rings