Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
359 Viton / FKM O-ring 90A Shore Black, -25 Pack
Mfr # ORVT90.359X25
Zoro # G600573895
product price: $97.99
/pk 25, $3.92/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.359X25
- Zoro # G600573895
- UPC # 742839447617
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS Bourbon Street 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R43PW-8)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- BALDWIN Estate Kit (8098.000.DC03)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STERLING SEAL & SUPPLY 435 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A435X50)
- STERLING SEAL & SUPPLY 026 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A026X1000)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38875.012.0325)
- Sterling Seal & Supply Individual & Bulk O-Rings