Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
357 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A357X25
Zoro # G000578476
product price: $95.59
/pk 25, $3.82/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A357X25
- Zoro # G000578476
- UPC # 742839469442
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN1)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain (3HPK3)
- BALDWIN Estate Bright Chrome Door Stop (4045.260)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 323 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A323X125)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- STERLING SEAL & SUPPLY 043 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A043X250)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- Sterling Seal & Supply Individual & Bulk O-Rings