Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
357 EPDM O-Ring 70A Shore Black, -100 Pack
Mfr # OREPD357X100
Zoro # G300580476
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD357X100
- Zoro # G300580476
- UPC # 733102010041
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64L/SS)
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- STERLING SEAL & SUPPLY 012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL012X250)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT326X250)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- STERLING SEAL & SUPPLY 353 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A353X25)
- STERLING SEAL & SUPPLY 114 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL114X250)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK10 (1RGU7)
- Sterling Seal & Supply Individual & Bulk O-Rings