Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
356 Viton / FKM O-ring 90A Shore Black, -50 Pack
Mfr # ORVT90.356X50
Zoro # G300573928
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.356X50
- Zoro # G300573928
- UPC # 742839443947
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Kaba Right Hand Mechanical Pushbutton Lever Lock Combination; Privacy; and Key Override; (LR1076S26D)
- LAUREY 160 mm Pull, Cosmo, Champagne Brass (73210)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Hold Down Clip, PK100 (PMHDCA)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A365X25)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- STERLING SEAL & SUPPLY 248 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A248X50)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- Sterling Seal & Supply Individual & Bulk O-Rings