Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
348 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD348X25
Zoro # G000583722
product price: $27.15
/pk 25, $1.09/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD348X25
- Zoro # G000583722
- UPC # 733102009786
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- BLUM 13mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.08)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP969650CHBRZ)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A012X250)
- STERLING SEAL & SUPPLY 337 Fluorosilicone O-ring 70A Shore Blue, -50 Pack (ORFSIL337X50)
- ZORO SELECT O-Ring, Dash 448, Buna N, 0.27 In., PK2 (U38801.025.0950)
- Sterling Seal & Supply Individual & Bulk O-Rings