Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack
Mfr # ORBN70A348X25
Zoro # G000580035
product price: $25.35
/pk 25, $1.01/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A348X25
- Zoro # G000580035
- UPC # 742839512797
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL121X250)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 90A Shore Brown, -25 Pack (ORBRNVT90A334X25)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- Sterling Seal & Supply Individual & Bulk O-Rings