Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack
Mfr # ORBN90A347X100
Zoro # G300572907
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A347X100
- Zoro # G300572907
- UPC # 742839516276
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:HighSecurity 1" Mortise - 26D (Silver) (KHMC01-26D)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-12CR-1)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 117 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD117X1000)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT326X250)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- Sterling Seal & Supply Individual & Bulk O-Rings